Trane 255 ton Water Cooled Screw Chiller
Trane 255 ton Water Cooled Screw Chiller
Trane Centravac Water Cooled Chiller, 255 ton, Series R, 1988. Model RTHA255FSAL, S/N U88J00146. Device No. RTHA000021, Rated 460 volts, 60 hz, 3 phase, Min CKT ampacity is 340 amps, voltage utilization range 414-506 vac. Compressor motor, 480 volt, 60 hz, 3 phase. Oil tank heater, 115 volt, 60 hz, 1 phase. Control Circuit, Model RTHA, 115 volt, 60 hz, 1 phase. It has (2) 6 in. outlets with 11 in. flanged, and (2) 6 in. inlets with 11 in. flanged. Control panel with control and 2 gages, 1 for evaporator and 1 for condenser, 0-300 psi on both gages. Overall dimensions 40 in. L x 48 in. W.
Product Details
- Product ID: 4594
- Stock No: ACEU21
- Manufacturer: Not Specified
- Model: RTHA255FSAL
- Serial Number: U88J00146
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Trane Centravac Water Cooled Chiller, 255 ton, Series R, 1988. Model RTHA255FSAL, S/N U88J00146. Device No. RTHA000021, Rated 460 volts, 60 hz, 3 phase, Min CKT ampacity is 340 amps, voltage utilization range 414-506 vac. Compressor motor, 480 volt, 60 hz, 3 phase. Oil tank heater, 115 volt, 60 hz, 1 phase. Control Circuit, Model RTHA, 115 volt, 60 hz, 1 phase. It has (2) 6 in. outlets with 11 in. flanged, and (2) 6 in. inlets with 11 in. flanged. Control panel with control and 2 gages, 1 for evaporator and 1 for condenser, 0-300 psi on both gages. Overall dimensions 40 in. L x 48 in. W.
- manufacturer: Not Specified
- model: RTHA255FSAL
- name: Trane 255 ton Water Cooled Screw Chiller
- product_id: 4594
- serial_number: U88J00146
- stock_no: ACEU21
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.