Trane C4A0A0R1H0C0 6 Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Trane C4A0A0R1H0C0 6 Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Trane Reciprocating Compressor. Capacity using R-22: 50 tons. Model: C4A0A0R1H0C0. Cylinders: 6. Required motor HP: 50. Remanufactured by the Trane Company. Rated: locked rotor amps. Voltage: 460/60/3, part-wind: 240, full wind: 396. Voltage utilization range: 414-508. Overall dimensions: 36 in. L x 27 in. W x 29 in. H.(ACN59).

Product Details

  • Product ID: 4876
  • Stock No: DBBP2403
  • Manufacturer: Trane
  • Model: C4A0A0R1H0C0
  • Serial Number: N95F03541
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Trane
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: C4A0A0R1H0C0
  • Compressor SN: N95F03541
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 27
  • Height (Inches): 29
  • ACN: 59

Additional Product Details

Trane C4A0A0R1H0C0 6 Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed