Trane 2E5R88 8 Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Trane 2E5R88 8 Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Trane Reciprocating Compressor- 80 Ton. Model: 2E5R88. S/N: N1A00S3787. Motor: 8 cylinder. Capacities: 200-230-460 V, 294-266-133 FL WC, 342-310-155 AC, 1320-1520-760 LR, Utilization range: 187-220 & 207-253 & 414-506. Overall dimensions: 43 in. L x 34 in. W x 30 in. H. (ACN75)

Product Details

  • Product ID: 4875
  • Stock No: DBBP2402.
  • Manufacturer: Trane
  • Model: 2E5R88
  • Serial Number: N1A00S3787
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Trane
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: 2E5R88
  • Compressor SN: N1A00S3787
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 43
  • Width (Inches): 34
  • Height (Inches): 30
  • ACN: 75

Additional Product Details

Trane 2E5R88 8 Cylinder Reciprocating Compressor Package (Direct Drive Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed