Trane Water-Cooled Chiller- 80 Ton

Trane Water-Cooled Chiller- 80 Ton

Trane Water-Cooled Chiller- 80 Ton. Model: CGWBC801RCNJJ42K. S/N: L84K23364. Refrigerant: R-22. Electrical requirements: 460 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400C-2HAT. Chiller barrel: National Board No: 1432, S/N: 188099. MAWP: 300 psi @ 300 F. Condenser: insulated. Overall dimensions: 109 in. L x 38 in. W x 77 in. H.

Product Details

  • Product ID: 4546
  • Stock No: SED001.10
  • Manufacturer: Trane
  • Model: CGWBC801RCNJJ42K
  • Serial Number: L84K23364
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Trane Water-Cooled Chiller- 80 Ton. Model: CGWBC801RCNJJ42K. S/N: L84K23364. Refrigerant: R-22. Electrical requirements: 460 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400C-2HAT. Chiller barrel: National Board No: 1432, S/N: 188099. MAWP: 300 psi @ 300 F. Condenser: insulated. Overall dimensions: 109 in. L x 38 in. W x 77 in. H.
  • manufacturer: Trane
  • model: CGWBC801RCNJJ42K
  • name: Trane Water-Cooled Chiller- 80 Ton
  • product_id: 4546
  • serial_number: L84K23364
  • stock_no: SED001.10

Trane Water-Cooled Chiller- 80 Ton