Transfer Inclined Cleated Conveyor

Transfer Inclined Cleated Conveyor

Transfer Inclined Cleated Conveyor. Stainless steel construction. Maximum aperture/clearance above belt: 16 in. W x 6-1/2 in. H. Sew Eurodrive Motor, 1 hp, 1,700 rpm, 230/460 V, 3.70/1.85 amps, 60 H z, 3 phase. Sew Eurodrive, 19.13 ratio, 89 rpm (final), 585 lb-in torque. Overall dimensions: 12 ft. L x 30-1/2 in. W x 8 ft. H.

Product Details

  • Product ID: 3647
  • Stock No: DPFI209.1a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Transfer Inclined Cleated Conveyor. Stainless steel construction. Maximum aperture/clearance above belt: 16 in. W x 6-1/2 in. H. Sew Eurodrive Motor, 1 hp, 1,700 rpm, 230/460 V, 3.70/1.85 amps, 60 H z, 3 phase. Sew Eurodrive, 19.13 ratio, 89 rpm (final), 585 lb-in torque. Overall dimensions: 12 ft. L x 30-1/2 in. W x 8 ft. H.
  • manufacturer: Not Specified
  • name: Transfer Inclined Cleated Conveyor
  • product_id: 3647
  • stock_no: DPFI209.1a

Transfer Inclined Cleated Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed