Transfer Inclined Cleated Conveyor
Transfer Inclined Cleated Conveyor. Maximum aperture/clearance above belt: 18 in. W x 2 in. H. Height at conveyor inlet: 34 in. Height at conveyor outlet: 64 in. Effective belt length: 69 in. Infeed hopper dimensions: 20 in. L x 15 in. W. Product area between cleats: 135 in. sq. Stainless steel Frame with (4) casters for easy positioning. Overall dimensions: 75 in. L x 38-1/2 in. W x 69 in. H.
Product Details
- Stock No: DPFI312.a
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!