Tri-Clover C216 Sanitary Centrifugal Pump
Tri-Clover C216 Sanitary Centrifugal Pump
Tri-Clover C216 Sanitary Centrifugal Pump. Model: C216. (1) 3-1/2 in. dia. impeller. (1) 2-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Stainless Steel Base Cart. TECO motor: 5 hp, 1165 rpm, 230/460 V, 14.3/7.15 A, 60 Hz, 3 Ph. Overall dimensions: 3 ft. 3/8 in. L. x 1 ft. 8-1/2 in. W. x 3 ft. 4-3/4 in. H.(GK)
Product Details
- Product ID: 9171
- Stock No: RBFM620A.5
- Manufacturer: Tri Clover
- Model: C216
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tri-Clover C216 Sanitary Centrifugal Pump. Model: C216. (1) 3-1/2 in. dia. impeller. (1) 2-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Stainless Steel Base Cart. TECO motor: 5 hp, 1165 rpm, 230/460 V, 14.3/7.15 A, 60 Hz, 3 Ph. Overall dimensions: 3 ft. 3/8 in. L. x 1 ft. 8-1/2 in. W. x 3 ft. 4-3/4 in. H.(GK)
- manufacturer: Tri Clover
- model: C216
- name: Tri-Clover C216 Sanitary Centrifugal Pump
- product_id: 9171
- stock_no: RBFM620A.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.