Tri Clover C216 Stainless Steel Centrifugal Pump – 10 HP
Tri Clover C216 Stainless Steel Centrifugal Pump – 10 HP
Tri Clover C216 Stainless Steel Centrifugal Pump – 10 HP. Model: C216MD21T-S. Serial: X2171. Reliance motor: 10 HP, 3485 RPM, 230/460V, 25.4 / 12.7 amps, 60 Hz, 3-phase. Includes 2-wheel SS cart. Ports (inlet/outlet): 2 / 1.5 inch tri-clamp. Overall dimensions: 36 in. L x 18 in. W x 42 in. H.
Product Details
- Product ID: 13071
- Stock No: KSLW603.1
- Manufacturer: Tri Clover
- Model: C216MD21T-S
- Serial Number: X2171
- Motor Manufacturer: Reliance motor
- Motor Horsepower(HP): 10
- Motor RPM: 3485
- Motor Voltage: 230/460
- Motor Amps: 25.4 / 12.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 36
- Width (Inches): 18
- Height (Inches): 42
- Weight (LBS):
- ACN:
All fields
- 01_inletoutlet_1_size_inches: Inlet
- 01_inletoutlet_2_type: Outlet
- 01_maximum_pressure_mawp_psi: 77.9
- 01_max_speed_rpm: 3500
- 01_outlets: 1
- 01_pump_type: Centrifugal
- description: Tri Clover C216 Stainless Steel Centrifugal Pump – 10 HP. Model: C216MD21T-S. Serial: X2171. Reliance motor: 10 HP, 3485 RPM, 230/460V, 25.4 / 12.7 amps, 60 Hz, 3-phase. Includes 2-wheel SS cart. Ports (inlet/outlet): 2 / 1.5 inch tri-clamp. Overall dimensions: 36 in. L x 18 in. W x 42 in. H.
- gallons_per_minute_gpm: 280
- height_inches: 42
- inletoutlet_1: Inlet/Outlet
- inletoutlet_1_size_inches: 2
- inletoutlet_1_type: Tri-Clamp
- inletoutlet_2: Inlet/Outlet
- inletoutlet_2_size_inches: 1.5
- inletoutlet_2_type: Tri-Clamp
- inletsoutlets: 2
- length_inches: 36
- manufacturer: Tri Clover
- model: C216MD21T-S
- motor_amps: 25.4 / 12.7
- motor_hertz_hz: 60
- motor_horsepower_hp: 10
- motor_included_yesno: yes
- motor_manufacturer: Reliance motor
- motor_phases: 3
- motor_rpm: 3485
- motor_voltage: 230/460
- name: Tri Clover C216 Stainless Steel Centrifugal Pump – 10 HP
- product_id: 13071
- pump_type: Centrifugal
- serial_number: X2171
- stock_no: KSLW603.1
- width_inches: 18
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.