Tri-Clover C218MF21T-S Centrifugal Pump (10 HP)

Tri-Clover C218MF21T-S Centrifugal Pump (10 HP)

Tri-Clover Sanitary Centrifugal Pump. Model: C218MF21T-S. S/N: N2474. Baldor Washdown Motor, 10 HP, 3500 rpm, 208-230/460 V, 25-23/11.5 amps, 60 Hz, 3 phase. (H)

Product Details

  • Stock No: RBFM617B
  • Manufacturer: Tri-Clover
  • Model: C218MF21T-S
  • Serial Number: N2474

Pump Details

  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 1
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 3500
  • Motor Voltage: 208-230/460
  • Motor Amps: 25-23/11.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TC

Dimensions:

Additional Product Details

Tri-Clover C218MF21T-S Centrifugal Pump (10 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed