Tri-Clover C328 Diaphragm Pump (156 GPM Max)

Tri-Clover C328 Diaphragm Pump (156 GPM Max)

Tri Clover Diaphragm Partial Pump. Model: C328. 316 stainless steel construction. Maximum flow rate: 156 gpm. Maximum size solids: ¼ in. Maximum suction lift: 24 ft. Inlets/outlets: 2-1/2 in. triclamp fittings. Overall dimensions: 16 in. L x 13 in. W x 16 in. H.

Product Details

  • Stock No: GAWD005.4a
  • Manufacturer: Tri-Clover
  • Model: C328

Pump Details

  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 156
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 13
  • Height (Inches): 16

Additional Product Details

Tri-Clover C328 Diaphragm Pump (156 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed