Tri-Clover PR60-3-UC4-ST-S Positive Displacement Pump

Tri-Clover PR60-3-UC4-ST-S Positive Displacement Pump

Tri-Clover Positive Displacement Pump Body. Model: PR60-3-UC4-ST-S. Overall dimensions: 1 ft. 4-3/4 in. L x 9 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: RCJF1633O
  • Manufacturer: Tri-Clover
  • Model: PR60-3-UC4-ST-S
  • Serial Number: V6790

Pump Details

  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.175

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 16.75
  • Width (Inches): 9
  • Height (Inches): 14

Additional Product Details

Tri-Clover PR60-3-UC4-ST-S Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed