Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model: PR125-3-UC4-ST-S. Flow rate for new pump is 120 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. No rotors. Pulleys dia: 5 in. driver, 1 ft. 2 in. driven. Teco Electric and Machine Company, LTD. motor: 5 Hp, 1150 Rpm, 230/460 V, 14/7 A, 60 Hz, 3 Phase. Overall dimensions: 2 ft. 2 in. L x 1 ft. 11 in. W x 3 ft. 5-3/4 in. H.(ACN148).

Product Details

  • Product ID: 11741
  • Stock No: RCJF1632G
  • Manufacturer: Tri Clover
  • Model: PR125-3-UC4-ST-S
  • Serial Number: X1634

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 120

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 5
  • Motor RPM: 1150
  • Motor Voltage: 230/460
  • Motor Amps: 14/7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T

Dimensions:

  • Length (Inches): 26
  • Width (Inches): 23
  • Height (Inches): 41.75
  • ACN: 148

Additional Product Details

Tri-Clover Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed