Tri-Clover Positive Displacement Pump
Tri-Clover Positive Displacement Pump
Tri-Clover Positive Displacement Pump. (2) 6-1/2 in. rotors. (2) 4 in. ACME fittings. Overall dimensions: L. 1 ft. 10-1/2 in. x W. 1 ft. 1 in. x H. 1 ft. 5 in.
Product Details
- Product ID: 11413
- Stock No: RCJF1633T
- Manufacturer: Tri Clover
- Model:
- Serial Number:
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
- Length (Inches): 22.5
- Width (Inches): 13
- Height (Inches): 17
- Weight (LBS):
- ACN:
All fields
- 01_gallons_per_minute_gpm: 102
- 01_inletoutlet_1_size_inches: Inlet
- 01_inletoutlet_1_type: 4
- 01_inletoutlet_2: 8
- 01_inletoutlet_2_type: Outlet
- 01_inletoutlet_3_size_inches: 4
- 01_outlets: 1
- 01_pump_type: Centrifugal
- 01_rotor_size_inches: 6.5
- description: Tri-Clover Positive Displacement Pump. (2) 6-1/2 in. rotors. (2) 4 in. ACME fittings. Overall dimensions: L. 1 ft. 10-1/2 in. x W. 1 ft. 1 in. x H. 1 ft. 5 in.
- height_inches: 17
- inletoutlet_1: Inlet/Outlet
- inletoutlet_1_size_inches: 4
- inletoutlet_1_type: ACME
- inletoutlet_2: Inlet/Outlet
- inletoutlet_2_size_inches: 4
- inletoutlet_2_type: ACME
- inletsoutlets: 2
- length_inches: 22.5
- manufacturer: Tri Clover
- motor_included_yesno: yes
- name: Tri-Clover Positive Displacement Pump
- product_id: 11413
- pump_type: Positive Displacement
- stock_no: RCJF1633T
- width_inches: 13
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.