Tri-Clover PR125-3-UC4-ST-S Positive Displacement Pump (10 HP, 120 GPM Max)

Tri-Clover PR125-3-UC4-ST-S Positive Displacement Pump (10 HP, 120 GPM Max)

Tri-Clover Positive Displacement Pump. Model: PR125-3-UC4-ST-S. Flow rate for new pump is 120 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Electric motor: 10 Hp, 1760 Rpm, 208-230/460 V, 28.5-28.4/14.2 A, 60 Hz, 3 Phase. APG drive: 20.0 Input Hp, 6.2 ratio, 4289 torque. Overall dimensions: 5 ft. L x 2 ft. W x 5 ft. 2-1/8 in. H.(ACN171).

Product Details

  • Stock No: RCJF1632D
  • Manufacturer: Tri-Clover
  • Model: PR125-3-UC4-ST-S
  • Serial Number: X0510

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 120
  • Drive Ratio: 6.2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 28.5-28.4/14.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TC

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 24
  • Height (Inches): 62.125
  • ACN: 171

Additional Product Details

Tri-Clover PR125-3-UC4-ST-S Positive Displacement Pump (10 HP, 120 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed