Tri Clover PR125 Positive Displacement Pump

Tri Clover PR125 Positive Displacement Pump

Tri-Clover Rotary Lobe Positive Displacement Pump. Model: PRR125-3M-UH4-LS-S. Serial: T1308J. Ladish Co. Maximum pump flowrate: 120 GPM at 20 PSI. Pump displacement per revolution: 0.3 gallons. Includes: stainless steel 4-lobe rotors, pressure relief faceplate cover, cart. Gear ratio: 18 (97 final RPM). US Motors: 7.5 HP, 1745 RPM, 208-230/460V, 25/12.5 amps, 3-phase, 60 Hz, TE enclosure. Ports: 3 in. Tri-Clamp. Overall dimensions: 5 ft. L x 1 ft. 7 in. W x 3 ft. 11 in. High.

Product Details

  • Product ID: 13121
  • Stock No: HDUL975B.12a
  • Manufacturer: Tri Clover
  • Model: PRR125-3M-UH4-LS-S
  • Serial Number: T1308J
  • Motor Manufacturer: US Motors
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Amps: 25/12.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 60
  • Width (Inches): 19
  • Height (Inches): 47
  • Weight (LBS):
  • ACN:

All fields

  • 01_displacement_per_revolution: 0.3
  • 01_gallons_per_minute_gpm: 18
  • 01_inletoutlet_1_size_inches: Inlet/Outlet
  • 01_inletoutlet_1_type: 2
  • 01_inletoutlet_2_type: Inlet/Outlet
  • 01_inletsoutlets: 2
  • 01_pump_type: Positive Displacement
  • description: Tri-Clover Rotary Lobe Positive Displacement Pump. Model: PRR125-3M-UH4-LS-S. Serial: T1308J. Ladish Co. Maximum pump flowrate: 120 GPM at 20 PSI. Pump displacement per revolution: 0.3 gallons. Includes: stainless steel 4-lobe rotors, pressure relief faceplate cover, cart. Gear ratio: 18 (97 final RPM). US Motors: 7.5 HP, 1745 RPM, 208-230/460V, 25/12.5 amps, 3-phase, 60 Hz, TE enclosure. Ports: 3 in. Tri-Clamp. Overall dimensions: 5 ft. L x 1 ft. 7 in. W x 3 ft. 11 in. High.
  • gallons_per_minute_gpm: 120
  • height_inches: 47
  • inletoutlet_1: Inlet/Outlet
  • inletoutlet_1_size_inches: 3
  • inletoutlet_1_type: Tri-Clamp
  • inletoutlet_2: Inlet/Outlet
  • inletoutlet_2_size_inches: 3
  • inletoutlet_2_type: Tri-Clamp
  • inletsoutlets: 2
  • length_inches: 60
  • manufacturer: Tri Clover
  • model: PRR125-3M-UH4-LS-S
  • motor_amps: 25/12.5
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 7.5
  • motor_included_yesno: yes
  • motor_manufacturer: US Motors
  • motor_phases: 3
  • motor_rpm: 1745
  • motor_voltage: 208-230/460
  • name: Tri Clover PR125 Positive Displacement Pump
  • product_id: 13121
  • pump_type: Positive Displacement
  • serial_number: T1308J
  • stock_no: HDUL975B.12a
  • width_inches: 19

Tri Clover PR125 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed