Tri Clover PR25 Positive Displacement Pump
Tri Clover PR25 Positive Displacement Pump
Tri-Clover Rotary Lobe Positive Displacement Pump. Model: PRR25-11/2M-TC1-4-ST-S. Serial: R1719. Ladish Co. Tri-Clover Division. PR Series. Maximum flowrate at 20 PSI: 28 GPM. Pump displacement per revolution: .08 gallons. Includes pressure relief faceplate, Buna rotors, adjustable gear drive. SEW Eurodrive: type RX61D22BDT90L4, ratio 3.6, input 2275/455 RPM, output: 630/126 RPM. Ports: 1.5 in. S-line fittings. Overall dimensions: 4 ft. L x 1 ft. 3 in. W x 1 ft. 9 in. High.
Product Details
- Product ID: 13117
- Stock No: HDUL965B.4
- Manufacturer: Tri Clover
- Model: PRR25-11/2M-TC1-4-ST-S
- Serial Number: R1719
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
- Length (Inches): 48
- Width (Inches): 15
- Height (Inches): 21
- Weight (LBS):
- ACN:
All fields
- 01_displacement_per_revolution: 0.08
- 01_gallons_per_minute_gpm: 985
- 01_inletoutlet_1_size_inches: Inlet
- 01_inletoutlet_1_type: 6
- 01_inletoutlet_2: 8
- 01_inletoutlet_2_type: Outlet
- 01_inletoutlet_3: 10
- 01_inletoutlet_3_size_inches: 8
- 01_outlets: 1
- 01_pump_type: Centrifugal
- description: Tri-Clover Rotary Lobe Positive Displacement Pump. Model: PRR25-11/2M-TC1-4-ST-S. Serial: R1719. Ladish Co. Tri-Clover Division. PR Series. Maximum flowrate at 20 PSI: 28 GPM. Pump displacement per revolution: .08 gallons. Includes pressure relief faceplate, Buna rotors, adjustable gear drive. SEW Eurodrive: type RX61D22BDT90L4, ratio 3.6, input 2275/455 RPM, output: 630/126 RPM. Ports: 1.5 in. S-line fittings. Overall dimensions: 4 ft. L x 1 ft. 3 in. W x 1 ft. 9 in. High.
- gallons_per_minute_gpm: 28
- height_inches: 21
- inletoutlet_1: Inlet/Outlet
- inletoutlet_1_size_inches: 1.5
- inletoutlet_1_type: S-Line
- inletoutlet_2: Inlet/Outlet
- inletoutlet_2_size_inches: 1.5
- inletoutlet_2_type: S-Line
- inletsoutlets: 2
- length_inches: 48
- manufacturer: Tri Clover
- model: PRR25-11/2M-TC1-4-ST-S
- motor_included_yesno: yes
- name: Tri Clover PR25 Positive Displacement Pump
- product_id: 13117
- pump_type: Positive Displacement
- serial_number: R1719
- stock_no: HDUL965B.4
- width_inches: 15
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.