Tri-Clover PR300-4-TC1-4-ST-S Positive Displacement Pump (20 HP, 300 GPM Max)

Tri-Clover PR300-4-TC1-4-ST-S Positive Displacement Pump (20 HP, 300 GPM Max)

Tri-Clover Rotary Pump. Model: PR300-4-TC1-4-ST-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. General Electric motor: 20 HP, 1770 RPM, 200-230/460 V, 49.2/24.6 A, 60 Hz, 3 Phase. FALK gear drive 4.001 ratio (442 final RPM). (2) 6 in. dia. flanges. (8) 7/8 in. dia. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 6 ft. 1-1/2 in. L x 1 ft. 9 in. W x 2 ft. 2 in. H.(GJ).

Product Details

  • Stock No: RCJF1602.15
  • Manufacturer: Tri-Clover
  • Model: PR300-4-TC1-4-ST-S
  • Serial Number: T7122J

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 300
  • Drive Ratio: 4.001
  • Max Speed RPM: 1770
  • Rotor Size (Inches): 7.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.875
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 6
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.875
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 20
  • Motor RPM: 1770
  • Motor Voltage: 200-230/460
  • Motor Amps: 49.2/24.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 73.5
  • Width (Inches): 21
  • Height (Inches): 26

Additional Product Details

Tri-Clover PR300-4-TC1-4-ST-S Positive Displacement Pump (20 HP, 300 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed