Tri-Clover PR300 Pump - 20 HP
Tri-Clover PR300 Pump - 20 HP
Tri-Clover Rotary Pump. Model: PR300-4-TC1-4-ST-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. General Electric motor: 20 HP, 1770 RPM, 200-230/460 V, 49.2/24.6 A, 60 Hz, 3 Phase. FALK gear drive 4.001 ratio (442 final RPM). (2) 6 in. dia. flanges. (8) 7/8 in. dia. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 6 ft. 1-1/2 in. L x 1 ft. 9 in. W x 2 ft. 2 in. H.(GJ).
Product Details
- Product ID: 10428
- Stock No: RCJF1602.15
- Manufacturer: Tri Clover
- Model: PR300-4-TC1-4-ST-S
- Serial Number: T7122J
- Motor Manufacturer: General Electric motor
- Motor Horsepower(HP): 20
- Motor RPM: 1770
- Motor Voltage: 200-230/460
- Motor Amps: 49.2/24.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
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
- Length (Inches): 73.5
- Width (Inches): 21
- Height (Inches): 26
- Weight (LBS):
- ACN:
All fields
- 01_displacement_per_revolution: 63
- 01_inletoutlet_1_flange_size_i: 0.875
- 01_inletoutlet_1___flange_hole: 8
- 01_inletoutlet_2_flange_size_i: 0.875
- 01_inletoutlet_2__flange_holes: 8
- 01_max_speed_rpm: 100
- 01_pump_type: Other
- 01_rotor_size_inches: 7.75
- description: Tri-Clover Rotary Pump. Model: PR300-4-TC1-4-ST-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. General Electric motor: 20 HP, 1770 RPM, 200-230/460 V, 49.2/24.6 A, 60 Hz, 3 Phase. FALK gear drive 4.001 ratio (442 final RPM). (2) 6 in. dia. flanges. (8) 7/8 in. dia. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 6 ft. 1-1/2 in. L x 1 ft. 9 in. W x 2 ft. 2 in. H.(GJ).
- gallons_per_minute_gpm: 300
- height_inches: 26
- inletoutlet_1: Inlet/Outlet
- inletoutlet_1_size_inches: 6
- inletoutlet_1_type: Flange
- inletoutlet_2: Inlet/Outlet
- inletoutlet_2_size_inches: 6
- inletoutlet_2_type: Flange
- inletsoutlets: 2
- length_inches: 73.5
- manufacturer: Tri Clover
- model: PR300-4-TC1-4-ST-S
- motor_amps: 49.2/24.6
- motor_hertz_hz: 60
- motor_horsepower_hp: 20
- motor_included_yesno: yes
- motor_manufacturer: General Electric motor
- motor_phases: 3
- motor_rpm: 1770
- motor_voltage: 200-230/460
- name: Tri-Clover PR300 Pump - 20 HP
- product_id: 10428
- pump_type: Positive Displacement
- serial_number: T7122J
- stock_no: RCJF1602.15
- width_inches: 21
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.