Tri Clover PR300 Rotary Pump
Tri Clover PR300 Rotary Pump
Tri Clover Rotary Pump. Model: PR300. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 7-3/4 in. rotors. Char-Lynn® Hydraulic drive no. 119 1031 003. Inlet/Outlet: (2) 6 in. dia. flange with (8) 7/8 in. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 3 ft. 8-1/2 in. L x 1 ft. 8 in. W x 1 ft. 9-3/8 in. H.
Product Details
- Product ID: 10432
- Stock No: RCJF1609.15
- Manufacturer: Tri Clover
- Model: PR300
- Serial Number:
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
- Length (Inches): 44.5
- Width (Inches): 20
- Height (Inches): 21.375
- Weight (LBS):
- ACN:
All fields
- 01_displacement_per_revolution: 63
- 01_gallons_per_minute_gpm: 300
- 01_inletoutlet_1_flange_size_i: 0.875
- 01_inletoutlet_1_size_inches: Inlet/Outlet
- 01_inletoutlet_1_type: 4
- 01_inletoutlet_1___flange_hole: 8
- 01_inletoutlet_2_flange_size_i: 0.875
- 01_inletoutlet_2_type: Inlet/Outlet
- 01_inletoutlet_2__flange_holes: 8
- 01_inletsoutlets: 2
- 01_pump_type: Positive Displacement
- 01_rotor_size_inches: 7.75
- description: Tri Clover Rotary Pump. Model: PR300. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 7-3/4 in. rotors. Char-Lynn® Hydraulic drive no. 119 1031 003. Inlet/Outlet: (2) 6 in. dia. flange with (8) 7/8 in. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 3 ft. 8-1/2 in. L x 1 ft. 8 in. W x 1 ft. 9-3/8 in. H.
- gallons_per_minute_gpm: 300
- height_inches: 21.375
- inletoutlet_1: Inlet/Outlet
- inletoutlet_1_size_inches: 6
- inletoutlet_1_type: Flange
- inletoutlet_2: Inlet/Outlet
- inletoutlet_2_size_inches: 6
- inletoutlet_2_type: Flange
- inletsoutlets: 2
- length_inches: 44.5
- manufacturer: Tri Clover
- model: PR300
- name: Tri Clover PR300 Rotary Pump
- product_id: 10432
- pump_type: Positive Displacement
- stock_no: RCJF1609.15
- width_inches: 20
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.