Tri Clover PR300 Rotary Pump

Tri Clover PR300 Rotary Pump

Tri Clover PR300 Rotary Pump. Model: PR300-4-TC1-4-SL-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. Missing motor. (2) 6 in. dia. flange. (8) 7/8 in. dia. mounting hole. 3-3/4 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 5 ft. 3-3/8 in. L x 2 ft. 2-3/4 in. W x 1 ft. 10-1/2 in. H.

Product Details

  • Product ID: 10434
  • Stock No: RCJF1611.15
  • Manufacturer: Tri Clover
  • Model: PR300-4-TC1-4-SL-S
  • Serial Number: U2583

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 300
  • Displacement per Revolution (Gallons): 63
  • Max Speed RPM: 100
  • Rotor Size (Inches): 7.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 6
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 6
  • Inlet/Outlet 2 # Flange Holes: 8

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 63.375
  • Width (Inches): 26.75
  • Height (Inches): 22.5

Additional Product Details

  • Known Issues or Problems: Missing motor

Tri Clover PR300 Rotary Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed