Tri-Clover PR60 Positive Displacement Pump

Tri-Clover PR60 Positive Displacement Pump

Tri-Clover PR60 Rotary Lobe Positive Displacement Pump. Model: PR60-3-UC4-ST-S. Serial No.: V6790. A3 certified. Maximum flowrate (at 20 PSI): 60 GPM. Pump displacement: 0.175 gallons per revolution. Maximum temperature: 200F. Static o-ring seals. Vented faceplate. Ladish Co. Tri-Clover Division Kenosha Wisconsin USA. Port size: 2 in. bevel seat. Overall dimensions: 10.625 in. W x 22 in. L x 14 in. H.

Product Details

  • Product ID: 12994
  • Stock No: NOIP1404
  • Manufacturer: Tri Clover
  • Model: PR60-3-UC4-ST-S
  • Serial Number: V6790

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 60
  • Displacement per Revolution (Gallons): 0.175
  • Maximum Temperature (F): 200
  • Maximum Pressure MAWP (PSI): 20
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 10.625
  • Width (Inches): 22
  • Height (Inches): 14

Additional Product Details

Tri-Clover PR60 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed