Tri-Clover PR60 Positive Displacement Pump
Tri-Clover PR60 Positive Displacement Pump
Tri-Clover PR60 Rotary Lobe Positive Displacement Pump. Model: PR60-3-UC4-ST-S. Serial No.: V6790. A3 certified. Maximum flowrate (at 20 PSI): 60 GPM. Pump displacement: 0.175 gallons per revolution. Maximum temperature: 200F. Static o-ring seals. Vented faceplate. Ladish Co. Tri-Clover Division Kenosha Wisconsin USA. Port size: 2 in. bevel seat. Overall dimensions: 10.625 in. W x 22 in. L x 14 in. H.
Product Details
- Product ID: 12994
- Stock No: NOIP1404
- Manufacturer: Tri Clover
- Model: PR60-3-UC4-ST-S
- Serial Number: V6790
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
- Length (Inches): 10.625
- Width (Inches): 22
- Height (Inches): 14
- Weight (LBS):
- ACN:
All fields
- 01_displacement_per_revolution: 0.175
- 01_inletoutlet_1_size_inches: Inlet
- 01_inletoutlet_1_type: 2.5
- 01_inletoutlet_2: 4
- 01_inletoutlet_2_type: Outlet
- 01_inletoutlet_3: 6
- 01_inletoutlet_3_size_inches: 4
- 01_maximum_pressure_mawp_psi: 20
- 01_maximum_temperature_f: 200
- 01_outlets: 1
- 01_pump_type: Centrifugal
- description: Tri-Clover PR60 Rotary Lobe Positive Displacement Pump. Model: PR60-3-UC4-ST-S. Serial No.: V6790. A3 certified. Maximum flowrate (at 20 PSI): 60 GPM. Pump displacement: 0.175 gallons per revolution. Maximum temperature: 200F. Static o-ring seals. Vented faceplate. Ladish Co. Tri-Clover Division Kenosha Wisconsin USA. Port size: 2 in. bevel seat. Overall dimensions: 10.625 in. W x 22 in. L x 14 in. H.
- gallons_per_minute_gpm: 60
- height_inches: 14
- inletoutlet_1: Inlet
- inletoutlet_1_size_inches: 2
- inletoutlet_2: Outlet
- inletoutlet_2_size_inches: 3
- inlets: 1
- length_inches: 10.625
- manufacturer: Tri Clover
- model: PR60-3-UC4-ST-S
- name: Tri-Clover PR60 Positive Displacement Pump
- outlets: 1
- product_id: 12994
- pump_type: Positive Displacement
- serial_number: V6790
- stock_no: NOIP1404
- width_inches: 22
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.