Tri Clover PRE 300 Positive Displacement Pump
Tri Clover PRE 300 Positive Displacement Pump
Tri Clover PRE 300 Positive Displacement Pump. Model: PRE300-4M-VC4-SL-S. S/N: V9813. Ports: 4 in. Tri-clamp fittings. Flow rate for a new pump is 300 gpm at max rpm of 500. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump has mechanical seals. Drive can be changed to suit your application. Reliance motor: 10 hp, 1755 rpm, 230/460 V, 27.0/13.5 amps, 60 Hz, 3 phase. Viking Helical Gear Reducer: 7.95 ratio, 220 rpm output, part number: 3-551-012-795, size C. Overall dimensions: 4 ft. 10 in. L x 1 ft. 6 in. W x 2 ft. H.
Product Details
- Product ID: 12371
- Stock No: AACA4764.27
- Manufacturer: Tri Clover
- Model: PRE300-4M-VC4-SL-S
- Serial Number: V9813
- Motor Manufacturer: Reliance motor
- Motor Horsepower(HP): 10
- Motor RPM: 1755
- Motor Voltage: 230/460
- Motor Amps: 27.0/13.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
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
- Length (Inches): 58
- Width (Inches): 18
- Height (Inches): 24
- Weight (LBS):
- ACN:
All fields
- 01_gallons_per_minute_gpm: 156
- 01_inletoutlet_1_size_inches: Inlet/Outlet
- 01_inletoutlet_1_type: 2.5
- 01_inletoutlet_2_type: Inlet/Outlet
- 01_inletsoutlets: 2
- 01_max_speed_rpm: 500
- 01_pump_type: Diaphragm
- description: Tri Clover PRE 300 Positive Displacement Pump. Model: PRE300-4M-VC4-SL-S. S/N: V9813. Ports: 4 in. Tri-clamp fittings. Flow rate for a new pump is 300 gpm at max rpm of 500. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump has mechanical seals. Drive can be changed to suit your application. Reliance motor: 10 hp, 1755 rpm, 230/460 V, 27.0/13.5 amps, 60 Hz, 3 phase. Viking Helical Gear Reducer: 7.95 ratio, 220 rpm output, part number: 3-551-012-795, size C. Overall dimensions: 4 ft. 10 in. L x 1 ft. 6 in. W x 2 ft. H.
- gallons_per_minute_gpm: 300
- height_inches: 24
- inletoutlet_1: Inlet/Outlet
- inletoutlet_1_size_inches: 4
- inletoutlet_1_type: Tri-Clamp
- inletoutlet_2: Inlet/Outlet
- inletoutlet_2_size_inches: 4
- inletoutlet_2_type: Tri-Clamp
- inletsoutlets: 2
- length_inches: 58
- manufacturer: Tri Clover
- model: PRE300-4M-VC4-SL-S
- motor_amps: 27.0/13.5
- motor_hertz_hz: 60
- motor_horsepower_hp: 10
- motor_included_yesno: yes
- motor_manufacturer: Reliance motor
- motor_phases: 3
- motor_rpm: 1755
- motor_voltage: 230/460
- name: Tri Clover PRE 300 Positive Displacement Pump
- product_id: 12371
- pump_type: Positive Displacement
- serial_number: V9813
- stock_no: AACA4764.27
- width_inches: 18
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.