Tri-Clover PRE300 Positive Displacement Pump

Tri-Clover PRE300 Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model: PRE300-4M-UH4-SL-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. Sterling Electric motor: 10 Hp, 1755 RPM, 230/460 V, 26.4/13.2 A, 60 Hz, 3 Phase. Sterling Electric drive: 10 output Hp, 1755/850 RPM in/out, 3.37 gear ratio. Inlet/outlet: (2) 4 in. S-Line. Overall dimensions: 5 ft. 2 in. L x 1 ft. 6-1/2 in. W x 2 ft. 4-5/8 in. H.(G-J).

Product Details

  • Product ID: 11610
  • Stock No: TACJ0212.22a
  • Manufacturer: Tri Clover
  • Model: PRE300-4M-UH4-SL-S
  • Serial Number: T0136
  • Motor Manufacturer: Sterling Electric motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 26.4/13.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 62
  • Width (Inches): 18.5
  • Height (Inches): 28.625
  • Weight (LBS):
  • ACN:

All fields

  • 01_gallons_per_minute_gpm: 5.5
  • 01_inletoutlet_1_size_inches: Inlet/Outlet
  • 01_inletoutlet_1_type: 2
  • 01_inletoutlet_2: 2
  • 01_inletoutlet_2_type: Inlet/Outlet
  • 01_inletoutlet_3: 4.5
  • 01_inletoutlet_3_size_inches: 2
  • 01_inletsoutlets: 2
  • 01_pump_type: Centrifugal
  • 01_rotor_size_inches: 7.75
  • description: Tri-Clover Positive Displacement Pump. Model: PRE300-4M-UH4-SL-S. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (2) 7-3/4 in. rotors. Sterling Electric motor: 10 Hp, 1755 RPM, 230/460 V, 26.4/13.2 A, 60 Hz, 3 Phase. Sterling Electric drive: 10 output Hp, 1755/850 RPM in/out, 3.37 gear ratio. Inlet/outlet: (2) 4 in. S-Line. Overall dimensions: 5 ft. 2 in. L x 1 ft. 6-1/2 in. W x 2 ft. 4-5/8 in. H.(G-J).
  • gallons_per_minute_gpm: 300
  • height_inches: 28.625
  • inletoutlet_1: Inlet/Outlet
  • inletoutlet_1_size_inches: 4
  • inletoutlet_1_type: S-Line
  • inletoutlet_2: Inlet/Outlet
  • inletoutlet_2_size_inches: 4
  • inletoutlet_2_type: S-Line
  • inletsoutlets: 2
  • length_inches: 62
  • manufacturer: Tri Clover
  • model: PRE300-4M-UH4-SL-S
  • motor_amps: 26.4/13.2
  • motor_frame_size: 215T
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 10
  • motor_included_yesno: yes
  • motor_manufacturer: Sterling Electric motor
  • motor_phases: 3
  • motor_rpm: 1755
  • motor_voltage: 230/460
  • name: Tri-Clover PRE300 Positive Displacement Pump
  • product_id: 11610
  • pump_type: Positive Displacement
  • serial_number: T0136
  • stock_no: TACJ0212.22a
  • width_inches: 18.5

Tri-Clover PRE300 Positive Displacement Pump