Tri Clover PRS60 Positive Displacement Pump

Tri Clover PRS60 Positive Displacement Pump

Tri Clover PRS60 Positive Displacement Pump. Model: PRS60-3M-UH2-ST-S. S/N: 112929-01. Maximum capacity @ 20 psi: 60 gpm. Displacement per 100 revolutions: 17.5 gal. Side-mount. Tri Clover pumps perform more effective on suction lift service; handle anything from liquids to semi-solids with entrained vapors. Reduced maintenance costs and downtime with their longer seal and rotor life. Inlets/outlets: (2) 3 in. dia. S-Line fittings. Overall dimensions: 1 ft. 5 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H.

Product Details

  • Product ID: 7190
  • Stock No: SKFC004.a
  • Manufacturer: Tri Clover
  • Model: PRS60-3M-UH2-ST-S
  • Serial Number: 112929-01

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 60
  • Displacement per Revolution (Gallons): 17.5
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI): 20
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets:
  • # Outlets:
  • # Inlets/Outlets: 2

  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included?
  • # Motors:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 17
  • Width (Inches): 15
  • Height (Inches): 16
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Tri Clover PRS60 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed