Tri Clover PRS60 Positive Displacement Pump
Tri Clover PRS60 Positive Displacement Pump
Tri Clover PRS60 Positive Displacement Pump. Model: PRS60-3M-UH2-ST-S. S/N: 112929-01. Maximum capacity @ 20 psi: 60 gpm. Displacement per 100 revolutions: 17.5 gal. Side-mount. Tri Clover pumps perform more effective on suction lift service; handle anything from liquids to semi-solids with entrained vapors. Reduced maintenance costs and downtime with their longer seal and rotor life. Inlets/outlets: (2) 3 in. dia. S-Line fittings. Overall dimensions: 1 ft. 5 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H.
Product Details
- Product ID: 7190
- Stock No: SKFC004.a
- Manufacturer: Tri Clover
- Model: PRS60-3M-UH2-ST-S
- Serial Number: 112929-01
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
- Length (Inches): 17
- Width (Inches): 15
- Height (Inches): 16
- Weight (LBS):
- ACN:
All fields
- 01_displacement_per_revolution: 17.5
- 01_inletoutlet_1_size_inches: Inlet/Outlet
- 01_inletoutlet_1_type: 1.5
- 01_inletoutlet_2_type: Inlet/Outlet
- 01_inletsoutlets: 2
- 01_maximum_pressure_mawp_psi: 20
- 01_pump_type: Positive Displacement
- description: Tri Clover PRS60 Positive Displacement Pump. Model: PRS60-3M-UH2-ST-S. S/N: 112929-01. Maximum capacity @ 20 psi: 60 gpm. Displacement per 100 revolutions: 17.5 gal. Side-mount. Tri Clover pumps perform more effective on suction lift service; handle anything from liquids to semi-solids with entrained vapors. Reduced maintenance costs and downtime with their longer seal and rotor life. Inlets/outlets: (2) 3 in. dia. S-Line fittings. Overall dimensions: 1 ft. 5 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H.
- gallons_per_minute_gpm: 60
- height_inches: 16
- inletoutlet_1: Inlet/Outlet
- inletoutlet_1_size_inches: 3
- inletoutlet_1_type: S-Line
- inletoutlet_2: Inlet/Outlet
- inletoutlet_2_size_inches: 3
- inletoutlet_2_type: S-Line
- inletsoutlets: 2
- length_inches: 17
- manufacturer: Tri Clover
- model: PRS60-3M-UH2-ST-S
- name: Tri Clover PRS60 Positive Displacement Pump
- product_id: 7190
- pump_type: Positive Displacement
- serial_number: 112929-01
- stock_no: SKFC004.a
- width_inches: 15
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.