Tri Clover PRS60 Positive Displacement Pump

Tri Clover PRS60 Positive Displacement Pump

Tri Clover PRS60 Positive Displacement Pump. Model: PRS60-3M-UH2-ST-S. S/N: 112929-01. Maximum capacity @ 20 psi: 60 gpm. Displacement per 100 revolutions: 17.5 gal. Side-mount. Tri Clover pumps perform more effective on suction lift service; handle anything from liquids to semi-solids with entrained vapors. Reduced maintenance costs and downtime with their longer seal and rotor life. Inlets/outlets: (2) 3 in. dia. S-Line fittings. Overall dimensions: 1 ft. 5 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H.

Product Details

  • Product ID: 7190
  • Stock No: SKFC004.a
  • Manufacturer: Tri Clover
  • Model: PRS60-3M-UH2-ST-S
  • Serial Number: 112929-01
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 17
  • Width (Inches): 15
  • Height (Inches): 16
  • Weight (LBS):
  • ACN:

All fields

  • 01_displacement_per_revolution: 17.5
  • 01_inletoutlet_1_size_inches: Inlet/Outlet
  • 01_inletoutlet_1_type: 1.5
  • 01_inletoutlet_2_type: Inlet/Outlet
  • 01_inletsoutlets: 2
  • 01_maximum_pressure_mawp_psi: 20
  • 01_pump_type: Positive Displacement
  • description: Tri Clover PRS60 Positive Displacement Pump. Model: PRS60-3M-UH2-ST-S. S/N: 112929-01. Maximum capacity @ 20 psi: 60 gpm. Displacement per 100 revolutions: 17.5 gal. Side-mount. Tri Clover pumps perform more effective on suction lift service; handle anything from liquids to semi-solids with entrained vapors. Reduced maintenance costs and downtime with their longer seal and rotor life. Inlets/outlets: (2) 3 in. dia. S-Line fittings. Overall dimensions: 1 ft. 5 in. L x 1 ft. 3 in. W x 1 ft. 4 in. H.
  • gallons_per_minute_gpm: 60
  • height_inches: 16
  • inletoutlet_1: Inlet/Outlet
  • inletoutlet_1_size_inches: 3
  • inletoutlet_1_type: S-Line
  • inletoutlet_2: Inlet/Outlet
  • inletoutlet_2_size_inches: 3
  • inletoutlet_2_type: S-Line
  • inletsoutlets: 2
  • length_inches: 17
  • manufacturer: Tri Clover
  • model: PRS60-3M-UH2-ST-S
  • name: Tri Clover PRS60 Positive Displacement Pump
  • product_id: 7190
  • pump_type: Positive Displacement
  • serial_number: 112929-01
  • stock_no: SKFC004.a
  • width_inches: 15

Tri Clover PRS60 Positive Displacement Pump