Tri Clover Pump

Tri Clover Pump

Tri Clover Pump. Model: SP218M-9237-35. S/N: W0926. Capacity: up to 300 gpm @ 70 psi and 170 tdh. Impeller diameter: 7 in. Seal option: double mechanical seals with water flush. Reliance Electric XE Motor, 25 hp, 3535 rpm, 230/460 V, 58.2/29.1 amps, 60 Hz, 3 phase. Pump is suitable for CIP-applications. For sanitary hygienic applications such as pharmaceutical, biotechnology, fine chemical, food, beverage, and dairy. Inlets: (1) 1 in. dia. S-line, (1) 3 in. S-line. Outlets: (1) 1-1/2 in. S-line Outlets. Overall dim: 51 in. L x 22 in. W x 22 in. H.

Product Details

  • Product ID: 2638
  • Stock No: HDPH253D.6
  • Manufacturer: Tri Clover
  • Model: SP-218M-9237-35
  • Serial Number: W0926
  • Motor Manufacturer: Reliance Electric XE Motor
  • Motor Horsepower(HP): 25
  • Motor RPM: 3535
  • Motor Voltage: 230/460
  • Motor Amps: 58.2/29.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 51
  • Width (Inches): 22
  • Height (Inches): 22
  • Weight (LBS):
  • ACN:

All fields

  • 01_gallons_per_minute_gpm: 450
  • 01_impeller_diameter_inches: 7
  • 01_inletoutlet_1_size_inches: Inlet
  • 01_inletoutlet_1_type: 5
  • 01_inletoutlet_2: 8
  • 01_inletoutlet_2_type: Outlet
  • 01_inletoutlet_3_size_inches: 8
  • 01_outlets: 1
  • 01_pump_type: Centrifugal
  • description: Tri Clover Pump. Model: SP218M-9237-35. S/N: W0926. Capacity: up to 300 gpm @ 70 psi and 170 tdh. Impeller diameter: 7 in. Seal option: double mechanical seals with water flush. Reliance Electric XE Motor, 25 hp, 3535 rpm, 230/460 V, 58.2/29.1 amps, 60 Hz, 3 phase. Pump is suitable for CIP-applications. For sanitary hygienic applications such as pharmaceutical, biotechnology, fine chemical, food, beverage, and dairy. Inlets: (1) 1 in. dia. S-line, (1) 3 in. S-line. Outlets: (1) 1-1/2 in. S-line Outlets. Overall dim: 51 in. L x 22 in. W x 22 in. H.
  • gallons_per_minute_gpm: 300
  • height_inches: 22
  • inletoutlet_1: Inlet
  • inletoutlet_1_size_inches: 1
  • inletoutlet_1_type: S-Line
  • inletoutlet_2: Inlet
  • inletoutlet_2_size_inches: 3
  • inletoutlet_2_type: S-Line
  • inletoutlet_3: Outlet
  • inletoutlet_3_size_inches: 1.5
  • inletoutlet_3_type: S-Line
  • inlets: 2
  • length_inches: 51
  • manufacturer: Tri Clover
  • model: SP-218M-9237-35
  • motor_amps: 58.2/29.1
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 25
  • motor_included_yesno: yes
  • motor_manufacturer: Reliance Electric XE Motor
  • motor_phases: 3
  • motor_rpm: 3535
  • motor_voltage: 230/460
  • name: Tri Clover Pump
  • outlets: 1
  • product_id: 2638
  • pump_type: Centrifugal
  • serial_number: W0926
  • stock_no: HDPH253D.6
  • width_inches: 22

Tri Clover Pump