Tri Clover Pump with Motor

Tri Clover Pump with Motor

Pump with Motor. Reliance Motor, 230/460 volt, 2.2/1.1 amps, 1,725 rpm, 1/2 hp, 3 phase, 60 Hz. Tri Clover Pump. Model C114MD56T-S-1/2-18, S/N: S5739.

Product Details

  • Product ID: 2655
  • Stock No: SELM147.1a
  • Manufacturer: Not Specified
  • Model: C114MD56T-S
  • Serial Number: S5739

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover Pump with Motor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed