Tri-Clover PR300-4-TC1-4-ST-S Positive Displacement Pump

Tri-Clover PR300-4-TC1-4-ST-S Positive Displacement Pump

Tri-Clover Rotary Pump Case. Model: PR300-4-TC1-4-ST-S. Serial No: R6671. PUMP CASE ONLY. NO INTERNAL PARTS. Overall dimensions: L. 1 ft. 3-3/8 in. x W. 10-7/8 in. x H. 1 ft. 5-1/2 in.

Product Details

  • Stock No: RCJF1633G
  • Manufacturer: Tri-Clover
  • Model: PR300-4-TC1-4-ST-S
  • Serial Number: R6671

Pump Details

  • Pump Type: Positive Displacement

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 15.375
  • Width (Inches): 10.875
  • Height (Inches): 17.5

Additional Product Details

  • Known Issues or Problems: PUMP CASE ONLY. NO INTERNAL PARTS.

Tri-Clover PR300-4-TC1-4-ST-S Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed