TRI- CLOVER ROTARY PUMP

TRI- CLOVER ROTARY PUMP

Tri-Clover Rotary Pump. Model: PR60-2-UC4-ST-S. S/N:TC533. Input / output (2) ACME fittings: 2-1/2 in. Overall dimensions: 1 ft. 4-3/4 in. L x 9 in. W x 1 ft. 2 in. H.

Product Details

  • Product ID: 12185
  • Stock No: RCJF1633L
  • Manufacturer: Tri Clover
  • Model: PR60-2-UC4-ST-S
  • Serial Number: TC533

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 16.75
  • Width (Inches): 9
  • Height (Inches): 14

Additional Product Details

TRI- CLOVER ROTARY PUMP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed