Tri-Clover Single Stage Tri-Blender
Tri-Clover Single Stage Tri-Blender. Model: F211610-340-S, S/N: Z2441. Dry ingredient capacity: Up to 50 lbs/min. Baldor Motor: 5 hp, 230/460 V, 12/6 amps, 60 Hz, 3 phase. Final speed: 3450 rpm. Powder inlet: 2 in. Liquid inlet: 1-1/2 in., liquid outlet: 1-1/2 in. Stainless steel hopper: 24 in. dia x 19 in. H. Connection ends, diffuser and suction tube, inlet adapter, casing, screen, washer, and backplate are made of 316 stainless steel. All tubes are fastened with quick couple Tri-Clamps for easy care and fast access. Overall dimensions: 17 in. L x 17 in. W x 43 in. H.
Product Details
- Stock No: 65.ME2.20
- Manufacturer: Tri-Clover
- Model: F211610-340-S
- Serial Number: Z2441
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!