Tri-Clover Tri Blender

Tri-Clover Tri Blender

Tri-Clover Model F3218MD Stainless Steel Tri Blender 15 hp, 150 lb. capacity powder funnel, mounted on stainless steel base 32 in. x 20 in.

Product Details

  • Product ID: 3163
  • Stock No: 85.6
  • Manufacturer: Tri Clover
  • Model: F3218MD
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Tri-Clover Model F3218MD Stainless Steel Tri Blender 15 hp, 150 lb. capacity powder funnel, mounted on stainless steel base 32 in. x 20 in.
  • manufacturer: Tri Clover
  • model: F3218MD
  • name: Tri-Clover Tri Blender
  • product_id: 3163
  • stock_no: 85.6

Tri-Clover Tri Blender

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed