Tri-Flo SPRE300 Positive Displacement Pump

Tri-Flo SPRE300 Positive Displacement Pump

Tri-Flo Positive Displacement Pump. Model: SPRE300MTC1WTS. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: single mechanical seals. Newman electric motor, 10 hp, 1170 rpm, 230/460 V, 30/15 amps, 60 Hz, 3 phase. Motor pulley diameter: 4-1/2 in. Gear pulley diameter: 18-1/2 in. Rpm out: 284 (final). Inlets/outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 4 ft. 2 in. L x 2 ft. 5 in. W x 2 ft. 6 in. H.(ACN291).

Product Details

  • Product ID: 8362
  • Stock No: CCPL002.
  • Manufacturer: Tri-Flo
  • Model: SPRE300MTC1WTS
  • Serial Number:
  • Motor Manufacturer: Newman electric motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1170
  • Motor Voltage: 230/460
  • Motor Amps: 30/15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 50
  • Width (Inches): 29
  • Height (Inches): 30
  • Weight (LBS):
  • ACN: 291

All fields

  • 01_displacement_per_revolution: 63
  • 01_gallons_per_minute_gpm: 60
  • 01_inletoutlet_1_size_inches: Inlet/Outlet
  • 01_inletoutlet_1_type: 3
  • 01_inletoutlet_2_type: Inlet/Outlet
  • 01_inletsoutlets: 2
  • 01_pump_type: Positive Displacement
  • acn: 291
  • description: Tri-Flo Positive Displacement Pump. Model: SPRE300MTC1WTS. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: single mechanical seals. Newman electric motor, 10 hp, 1170 rpm, 230/460 V, 30/15 amps, 60 Hz, 3 phase. Motor pulley diameter: 4-1/2 in. Gear pulley diameter: 18-1/2 in. Rpm out: 284 (final). Inlets/outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 4 ft. 2 in. L x 2 ft. 5 in. W x 2 ft. 6 in. H.(ACN291).
  • gallons_per_minute_gpm: 300
  • height_inches: 30
  • inletoutlet_1: Inlet/Outlet
  • inletoutlet_1_size_inches: 4
  • inletoutlet_1_type: S-Line
  • inletoutlet_2: Inlet/Outlet
  • inletoutlet_2_size_inches: 4
  • inletoutlet_2_type: S-Line
  • inletsoutlets: 2
  • length_inches: 50
  • manufacturer: Tri-Flo
  • model: SPRE300MTC1WTS
  • motor_amps: 30/15
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 10
  • motor_included_yesno: yes
  • motor_manufacturer: Newman electric motor
  • motor_phases: 3
  • motor_rpm: 1170
  • motor_voltage: 230/460
  • name: Tri-Flo SPRE300 Positive Displacement Pump
  • product_id: 8362
  • pump_type: Positive Displacement
  • stock_no: CCPL002.
  • width_inches: 29

Tri-Flo SPRE300 Positive Displacement Pump