Tri-Homo Corp. Laboratory Colloid Mill

Tri-Homo Corp. Laboratory Colloid Mill

Tri-Homo Corp. Laboratory Colloid Mill. Type: Champ LD. S/N: 54-07. Through put capacities range from 2-15 gph depending on viscosity of product. Size 2-1/2 in. 1 in. inlet, 1 in. outlet. US Electrical , 1 hp, 3,600 rpm, 220/440 volt, Cycles: 60, 2.6/1.3 amps, 2 phase, Frame: 66-2, Type: SC, S/N 2318678, unit on casters. Overall Dimensions 27 in. L x 12 in. W x 36 in. H.(ACN167).

Product Details

  • Stock No: 25.306
  • Manufacturer: Tri-Homo Corp.
  • Model: Champ LD
  • Serial Number: 54-07

Homogenizer Details

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1
  • Motor RPM: 3600
  • Motor Voltage: 220/440
  • Motor Amps: 2.6/1.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 2
  • Motor Frame Size: 66-2

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 12
  • Height (Inches): 36
  • ACN: 167

Additional Product Details

Tri-Homo Corp. Laboratory Colloid Mill

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed