Tubar Barrel Dumper
Tubar Barrel Dumper
Tubar Barrel Dumper. Designed with hydraulic lift to raise standard 55 gallon drum to about 5 ft., then tilts to dump load. Sensor height at 77 in. Baldor motor,1.5 hp, 1725 rpm, 208-220/460 V, 4.2/2.1 amps, 60 Hz, 3 phase. Parker Directional Control Valve, Model: D3W18Y14, 120/110 V, 60/50 Hz, 3000 max psi. Overall dimensions: 91 in. L x 36 in. W. x 84 in. H.
Product Details
- Product ID: 3468
- Stock No: CCFP301.
- Manufacturer: Tubar
- Model:
- Serial Number:
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Tubar Barrel Dumper. Designed with hydraulic lift to raise standard 55 gallon drum to about 5 ft., then tilts to dump load. Sensor height at 77 in. Baldor motor,1.5 hp, 1725 rpm, 208-220/460 V, 4.2/2.1 amps, 60 Hz, 3 phase. Parker Directional Control Valve, Model: D3W18Y14, 120/110 V, 60/50 Hz, 3000 max psi. Overall dimensions: 91 in. L x 36 in. W. x 84 in. H.
- manufacturer: Tubar
- name: Tubar Barrel Dumper
- product_id: 3468
- stock_no: CCFP301.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.