Turbo Ice Machine - 20 Ton per Day

Turbo Ice Machine - 20 Ton per Day

Turbo 20 Ton Day Ice Maker, Model CAR40, Serial #: 890710. Has 7'H SS Support Structure, Ice Hopper 6'6 X 11', and Ice Delivery Auger-Dims 12'8 L X 8'3 W X 9'2H. Weight 9,000 LBS. 28' L for Loading.

Product Details

  • Stock No: NSF19-01
  • Manufacturer: Turbo Ice
  • Model: CAR40
  • Serial Number: 890710

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

  • Length (Inches): 336
  • Weight (LBS): 9000

Additional Product Details

Turbo Ice Machine - 20 Ton per Day

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed