Turbo Ice TIG 33 SC Plate Ice Maker (Halocarbon (Freon) Refrigeration, 33 Ton Day)

Turbo Ice TIG 33 SC Plate Ice Maker (Halocarbon (Freon) Refrigeration, 33 Ton Day)

Turbo Refrigerating TIG R-22 Series Turbo TIGAR Ice Maker. Model: TIG 33 SC. Serial No: 940780. Nominal Tons Per Day: 33 Tons. Refrigerant Required: 48.6 Tons. Feed-water Flow: 6.0 GPM. Overall Dimensions: 187L x 94W x 115 H. Estimated Shipping Weight: 18,200 LBS. During the removal procedure unit was left charged with R-22.

Product Details

  • Stock No: KFP05
  • Manufacturer: Turbo Ice
  • Model: TIG 33 SC
  • Serial Number: 940780

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

  • Length (Inches): 197
  • Width (Inches): 186
  • Height (Inches): 113
  • Weight (LBS): 18,200
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing two top-section doors.

Turbo Ice TIG 33 SC Plate Ice Maker (Halocarbon (Freon) Refrigeration, 33 Ton Day)


Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed