U.S. Motors 2 HP Right Angle Gear Reducing Drives

U.S. Motors 2 HP Right Angle Gear Reducing Drives

U.S. Motors 2 hp Right Angle Gear Reducing Drives.

Product Details

  • Product ID: 8212-01
  • Stock No: HDST138.2-01
  • Manufacturer: U.S. Motors Synchrogear
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: U.S. Motors 2 hp Right Angle Gear Reducing Drives.
  • manufacturer: U.S. Motors Synchrogear
  • motors: 2
  • motor_included_yesno: Yes
  • motor_manufacturer: Emerson
  • motor_type: Standard Motor
  • name: U.S. Motors 2 HP Right Angle Gear Reducing Drives
  • product_id: 8212-01
  • stock_no: HDST138.2-01

U.S. Motors 2 HP Right Angle Gear Reducing Drives

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed