Un-Used Baldor Motor 15 HP

Un-Used Baldor Motor 15 HP

Un-Used Baldor Motor 15 hp. Model Super E. with explosion proof outlet.

Product Details

  • Product ID: 7677
  • Stock No: RPAG1095.8
  • Manufacturer: Baldor
  • Model: Super E.
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Un-Used Baldor Motor 15 hp. Model Super E. with explosion proof outlet.
  • manufacturer: Baldor
  • model: Super E.
  • name: Un-Used Baldor Motor 15 hp
  • product_id: 7677
  • stock_no: RPAG1095.8

Un-Used Baldor Motor 15 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed