Un-Used Greenheck Blower - 1/4 HP

Un-Used Greenheck Blower - 1/4 HP

Un-Used Greenheck Blower Model SWB-208-4-CW-TH-X. Serial No: 12056018-1004. Mark: F-426-7. Model Number signifies the following: Backward, Incline, Belt Driven, Permatector Coated Steel Construction, 08 Fan size, 1/4 HP, Clockwise rotation, Top Horizontal. Greenheck’s backward- inclined utility fans have many advantages; higher operating efficiencies, non-overloading horsepower curves and higher pressure capabilities. The SWB-208 line has 250-1450 CFM capability (depending on the setup/application). Motor specs: 0.25 HP, 115V, 5.0 Amps, 60 Hz, 1-phase, 1725 RPM. Overall Dimensions: 26 in. L x 19 in. W x 26.5 in. H.

Product Details

  • Stock No: GAMP050.1
  • Manufacturer: Greenheck
  • Model: SWB-208-4-CW-TH-X
  • Serial Number: 12056018 1004

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used Greenheck Blower - 1/4 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed