Un-Used Jefferson Electric Transformer-15 KVA
Un-Used Jefferson Electric Transformer-15 KVA
Un-Used Jefferson Electric Transformer-15 KVA. Cat No: 4223-3161-055. Dry type general purpose transformer. Class: AA, Code: N0210. 60 Hz, 3 phase. Low voltage: 480/277, High voltage: 208 delta. Insulation: 428°F, Rise: 302°F, % impedance: 6.7. Low voltage/connection; 218/1, 213/2, 208/3, 202/4, 197/5, 192/6, 187/7. Overall dimensions: 22 in. L x 17 in. W x 29 in. H.(H17).
Product Details
- Product ID: 704
- Stock No: SGMPB062.4a
- Manufacturer: Jefferson
- Model:
- Serial Number:
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
- Length (Inches): 22
- Width (Inches): 17
- Height (Inches): 29
- Weight (LBS):
- ACN:
All fields
- 48_kva: 15
- 51_high_voltage: 208 delta
- 51_low_voltage: 480
- description: Un-Used Jefferson Electric Transformer-15 KVA. Cat No: 4223-3161-055. Dry type general purpose transformer. Class: AA, Code: N0210. 60 Hz, 3 phase. Low voltage: 480/277, High voltage: 208 delta. Insulation: 428°F, Rise: 302°F, % impedance: 6.7. Low voltage/connection; 218/1, 213/2, 208/3, 202/4, 197/5, 192/6, 187/7. Overall dimensions: 22 in. L x 17 in. W x 29 in. H.(H17).
- height_inches: 29
- kva: 15
- length_inches: 22
- manufacturer: Jefferson
- name: Un-Used Jefferson Electric Transformer-15 KVA
- product_id: 704
- stock_no: SGMPB062.4a
- width_inches: 17
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.