Un-Used Reliance Electric XE Energy Efficient XT-Extra Tough Motor- 7.5 HP

Un-Used Reliance Electric XE Energy Efficient XT-Extra Tough Motor- 7.5 HP

Un-Used Reliance Electric XE Energy Efficient XT-Extra Tough Motor- 7.5 HP. Motor specifications: 7.5 hp, 3520 rpm, 230/460 V, 17.0/8.5 amps, 60 Hz, 3 phase. Frame: 213 T. Enclosure: TEFC. Design: B. Code: H. Shaft diameter: 1-3/8 in. Overall dimensions: 20 in. L x 14 in. W x 14-1/2 in. H.

Product Details

  • Product ID: 7671
  • Stock No: RPAG1083.2
  • Manufacturer: Reliance
  • Model: XE

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used Reliance Electric XE Energy Efficient XT-Extra Tough Motor- 7.5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed