Un-used Telemecanique Soft Starter- 100/125/250 HP

Un-used Telemecanique Soft Starter- 100/125/250 HP

Un-used Telemecanique Soft Starter- 100/125/250 HP. Model: Altistart 3. S/N: ATS23PC30N. Control requirements: 220-240/440-500 V, 8 amps, 50/60 Hz, single phase. Power requirements: 208-230/460. Altistart soft starters offer controlled deceleration, limitation of current peaks on starting, provide starting 'boost' in any conditions, and increase the service life of the machine. Applications include: pumps, compressors, conveyors, and fans and high inertia machines. Overall dimensions: 14-1/2 in. L x 11 in. W x 28 in. H. (ACN25).

Product Details

  • Product ID: 304
  • Stock No: DBBP2416.1a
  • Manufacturer: Telemecanique
  • Model: Altistart3
  • Serial Number: ATS23C30N

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Un-used Telemecanique Soft Starter- 100/125/250 HP. Model: Altistart 3. S/N: ATS23PC30N. Control requirements: 220-240/440-500 V, 8 amps, 50/60 Hz, single phase. Power requirements: 208-230/460. Altistart soft starters offer controlled deceleration, limitation of current peaks on starting, provide starting 'boost' in any conditions, and increase the service life of the machine. Applications include: pumps, compressors, conveyors, and fans and high inertia machines. Overall dimensions: 14-1/2 in. L x 11 in. W x 28 in. H. (ACN25).
  • manufacturer: Telemecanique
  • model: Altistart3
  • name: Un-used Telemecanique Soft Starter- 100/125/250 HP
  • product_id: 304
  • serial_number: ATS23C30N
  • stock_no: DBBP2416.1a

Un-used Telemecanique Soft Starter- 100/125/250 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed