United Air Specialists Inc. Coolant-Cat Vertical Bag/Media Dust/Mist Collector
United Air Specialists Inc. Coolant-Cat Vertical Bag/Media Dust/Mist Collector. Model: VCC-1500 Filter System. S/N: 60038695-1098. Airflow: 1000-1500 cfm. Input power: 460 V, 1.5 amps, 60 Hz, 3 phase. Blower, type: 10-7-M, belt: A-40. Baldor Motor, 1 hp, 1425/1725 rpm, 130/380-208-230/460V, 3/1.5-3.2-3/1.5, 50/60 Hz, 3 phase. Coolant-Cat's source capture design collects virtually 100% of coolant smoke and mist generated from metal finishing and forming processes. The unit can be placed directly on or adjacent to a machine center. Coolant-Cat is ideal for the following applications: boring, CNC machines, drilling, hobbing, lathes, milling, quenching rolling, screw machines, stamping/drawing, threading, transfer machines, turning centers, wet cutoff saw, and wet grinding. Inlets: (1) 10 in dia. port. Outlets: (1) 1/2 in. dia. drain, (1) 17 in. L x 17 in. W clean air discharge. Overall dimensions: 27 ½ in. L x 26 ½ in. 94 ½ in. H.
Product Details
- Stock No: SHCA883.2a
- Manufacturer: United Air Specialists Inc.
- Model: VCC-1500 Filter System
- Serial Number: 60038695-1098
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 1425/1725
- Motor Voltage: 130/380-208-230/460
- Motor Amps: 3/1.5-3.2- 3/1.5
- Motor Hertz (Hz): 50/60
- Motor Phases: 3
Dimensions:
- Length (Inches): 27.5
- Width (Inches): 26.5
- Height (Inches): 94.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!