Universal Silencer Vacuum Pump Separator- 50 Gallon

Universal Silencer Vacuum Pump Separator- 50 Gallon

Universal Silencer Vacuum Pump Separator- 50 Gallon. Model: UVS-6. S/N: 15173-92-1. Inlets: (1) 6-1/2 in. dia. flange. Outlets: (1) 6-1/2 in. dia. flange, (1) 1-1/2 in. dia. S-Line. Overall dimensions: 37 in. L x 24 in. W x 75 in. H.(HB1).

Product Details

  • Product ID: 6262
  • Stock No: KGE-27371a.1
  • Manufacturer: Not Specified
  • Model: UVS-6
  • Serial Number: 15173-92-1

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Universal Silencer Vacuum Pump Separator- 50 Gallon. Model: UVS-6. S/N: 15173-92-1. Inlets: (1) 6-1/2 in. dia. flange. Outlets: (1) 6-1/2 in. dia. flange, (1) 1-1/2 in. dia. S-Line. Overall dimensions: 37 in. L x 24 in. W x 75 in. H.(HB1).
  • height_inches: 75
  • inletoutlet_1: Inlet
  • inletoutlet_1_size_inches: 6.5
  • inletoutlet_1_type: Flange
  • inletoutlet_2: Outlet
  • inletoutlet_2_size_inches: 1.5
  • inletoutlet_2_type: S-Line
  • inlets: 1
  • length_inches: 37
  • manufacturer: Not Specified
  • model: UVS-6
  • name: Universal Silencer Vacuum Pump Separator- 50 Gallon
  • outlets: 1
  • product_id: 6262
  • pump_type: Vacuum
  • serial_number: 15173-92-1
  • stock_no: KGE-27371a.1
  • width_inches: 24

Universal Silencer Vacuum Pump Separator- 50 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed