Univex Mixer-25 Quart, Model MF-20
Univex Mixer-25 Quart. Model: MF-20. S/N: 1741. Stainless Steel Bowl and Accessories. Capable of working at (9) different speeds for light or heavy duty loads, which can also be controlled by a clock timer with a 34-minute maximum limit. Height adjusting lever eases bowl change-out. Double-duty head works as a press and mixer. Grab handle pushes product against a 9 in. dia. impeller. Electrical requirements: 115 VAC, 9.2 amps, 60 Hz. Outlets: (1) 11 in. L x 2-3/4 in. W discharge. Overall dimensions: 43 in. L x 22 in. W x 49 in. H.
Product Details
- Stock No: JLRZ001b.5
- Manufacturer: Univex
- Model: MF-20
- Serial Number: 1741
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!