Unused 2006 Enersys Pro Series Battery Wash Station – 6000 lb. Capacity
Unused 2006 Enersys Pro Series Battery Wash Station – 6000 lb. Capacity
Unused 2006 Enersys Pro Series Battery Wash Station. Model: E-BWS-RB. Semi-automatic battery wash station with a weight capacity of 6000 lbs. This unit will handle most industrial electric lift truck and pallet jack 48 volt batteries. Wash booth is constructed of 14 gauge stainless steel. Booth inside dimensions: 3 ft. 9 in. L x 3 ft. 10 in. W x (open top). Access door size: 3 ft. 7 in. W. Unit allows for roll in or overhead loading of batteries. Wash flow rate: 5 gpm at 100 psi. Electrical requirements: 120 V. Features include: acid proof rollers with SS shafts, non-conductive curtain, removable SS trash screen, automatic low water shut off, digital readout pH indicator, push button start-up, manual wash wand, automatic pump shut off with wash wand release, ground fault circuit protection and automatic neutralizer dispensing. Clear PVC settling tank. Model: E-ST-100. PVC sediment tank. Never unpacked or put into service. (ACN118).
Product Details
- Product ID: 9912
- Stock No: BACT1504.6
- Manufacturer: Enersys
- Model: E-BWS-RB
- Serial Number: CEC0221
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Unused 2006 Enersys Pro Series Battery Wash Station. Model: E-BWS-RB. Semi-automatic battery wash station with a weight capacity of 6000 lbs. This unit will handle most industrial electric lift truck and pallet jack 48 volt batteries. Wash booth is constructed of 14 gauge stainless steel. Booth inside dimensions: 3 ft. 9 in. L x 3 ft. 10 in. W x (open top). Access door size: 3 ft. 7 in. W. Unit allows for roll in or overhead loading of batteries. Wash flow rate: 5 gpm at 100 psi. Electrical requirements: 120 V. Features include: acid proof rollers with SS shafts, non-conductive curtain, removable SS trash screen, automatic low water shut off, digital readout pH indicator, push button start-up, manual wash wand, automatic pump shut off with wash wand release, ground fault circuit protection and automatic neutralizer dispensing. Clear PVC settling tank. Model: E-ST-100. PVC sediment tank. Never unpacked or put into service. (ACN118).
- manufacturer: Enersys
- model: E-BWS-RB
- name: Unused 2006 Enersys Pro Series Battery Wash Station – 6000 lb. Capacity
- product_id: 9912
- serial_number: CEC0221
- stock_no: BACT1504.6
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.