Unused 2007 Southbend Steammaster Dual Stainless Steel Tilting Jacketed Kettles

Unused 2007 Southbend Steammaster Dual Stainless Steel Tilting Jacketed Kettles

Unused 2007 SteamMaster® Dual Stainless Steel Tilting Kettles. Model: GMT-S-6S. Approximate capacity: 6 gallons per kettle. Kettle model DC-6. MAWP 50 psi at 298°F. MDMT 32°F at 50 psi. BTU/Hr. total: 140,000. 120V, 1.5 amps, 60 Hz, 1 phase. This unit has two, partially jacketed internally gauged kettles, operates on natural gas and has options for the kettles that include: lift-off covers and lift-out basket strainers and removable splash guard grates. Other features include: hot and cold water faucet with separate sinks for each kettle. This unit was ordered for use in a hospital but never installed, and was only recently taken out of its shipping container for our photographs. Cabinet base is 32 in. high. Overall dimensions: 3 ft. L x 3 ft. 1/2 in. W x 5 ft. 6-1/2 in. H.(H16)(ACN152).

Product Details

  • Product ID: 11654
  • Stock No: CRCK30.20
  • Manufacturer: Southbend
  • Model: GMT-S-6S
  • Serial Number: 75746-10CC-4480

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused 2007 Southbend Steammaster Dual Stainless Steel Tilting Jacketed Kettles

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed