Unused 2010 Carrier Air Cooled Screw Chiller - 250 Tons

Unused 2010 Carrier Air Cooled Screw Chiller - 250 Tons

2010 Carrier Air Cooled Screw Chiller. Model: 30XAB2606M-OGSD3. S/N: 1710Q91422. Refrigerant: R-134A. (2) compressors. (14) fans. 460 volt. 3 phase (ACN1285).



Click here to see a video of the equipment

Product Details

  • Product ID: 12317
  • Stock No: GAMP021.250
  • Manufacturer: Carrier
  • Model: 30XAB2606M-OGSD3
  • Serial Number: 1710Q91422
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 2010 Carrier Air Cooled Screw Chiller. Model: 30XAB2606M-OGSD3. S/N: 1710Q91422. Refrigerant: R-134A. (2) compressors. (14) fans. 460 volt. 3 phase (ACN1285).



    Click here to see a video of the equipment
  • manufacturer: Carrier
  • model: 30XAB2606M-OGSD3
  • name: Unused 2010 Carrier Air Cooled Screw Chiller - 250 Tons
  • product_id: 12317
  • serial_number: 1710Q91422
  • stock_no: GAMP021.250

Unused 2010 Carrier Air Cooled Screw Chiller - 250 Tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed